FLAP DISC, TYPE 29, 4½ IN X ⅝"-11 THREAD, ZIRCONIA ALUMINA, 60 GRIT, FIBREGLASS BACKING, HIGH DENSITY
FLAP DISC, TYPE 29, 4½ IN X ⅝"-11 THREAD, ZIRCONIA ALUMINA, 60 GRIT, FIBREGLASS BACKING, HIGH DENSITY
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Type 29 high performance flap disc. Zirconia grit with a premium abrasive cloth. Size 4-1/2 x 5/8-11 Grit 60
Technical Specs
- ItemFlap Disc
- Abrasive MaterialZirconia Aluminum Oxide
- Backing Plate MaterialFibreglass
- Connector TypeThreaded Hole
- Flap Disc TypeType 29
- SeriesHP
- Coating CoverageClosed
- Maximum Operating Speed13,300 RPM
- Abrasive Type Coated
- Grade Medium
- Connector Size 5/8"-11
- Density Rating High
- Overall Diameter 4 1/2 in
- Backing Material Fibreglass
- Grit 60
- Country of Origin Canada
(subject to change)
Related Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.47
/ EACH
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.87
/ EACH
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.87
/ EACH