!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIBRE CLEAVER, OPTICAL FIBRE CLEAVING, FIBRE OPTIC CABLES, 2 MM TO 20 MM, 1 FIBRE COUNT

FIBRE CLEAVER, OPTICAL FIBRE CLEAVING, FIBRE OPTIC CABLES, 2 MM TO 20 MM, 1 FIBRE COUNT

JONARD TOOLS

FIBRE CLEAVER, OPTICAL FIBRE CLEAVING, FIBRE OPTIC CABLES, 2 MM TO 20 MM, 1 FIBRE COUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIBRE CLEAVER, OPTICAL FIBRE CLEAVING, FIBRE OPTIC CABLES, 2 MM TO 20 MM, 1 FIBRE COUNT

FIBRE CLEAVER, OPTICAL FIBRE CLEAVING, FIBRE OPTIC CABLES, 2 MM TO 20 MM, 1 FIBRE COUNT

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $295.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DV81
  • Mfr. Model # FC-220
  • UNSPSC # 43222814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • ItemFiber Cleaver
  • Maximum Coating Diameter900 micron
  • Cladding Diameter125 micron
  • Minimum Fiber Cleaving Length2 mm
  • IncludesCarbide Blades, Leaf Spring, Rule Base
  • FeaturesHandles Both Single and Multi-Mode Fibers with 125 mm Cladding, Ultra-Strong Carbide Blade Will Last up to 6,000 Cleaves Before Needing to be Replaced
  • Product TypeFiber Cleaver
  • Tool Height1.57 in
  • Fiber Count 1
  • Minimum Coating Diameter 250 micron
  • Maximum Fiber Cleaving Length 20 mm
  • Blade Life 6,000 Cleaves
  • Application Optical Fiber Cleaving
  • For Use With Fiber Optic Cables
  • Tool Depth 0.787 in
  • Tool Width 4.89 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list