!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FENCING PLIER, ⅞ IN JAW L, 3¼ IN JAW W, 1¼ IN MAX JAW OPENING, 10¼ IN OVERALL L

FENCING PLIER, ⅞ IN JAW L, 3¼ IN JAW W, 1¼ IN MAX JAW OPENING, 10¼ IN OVERALL L

IRWIN VISE-GRIP

FENCING PLIER, ⅞ IN JAW L, 3¼ IN JAW W, 1¼ IN MAX JAW OPENING, 10¼ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FENCING PLIER, ⅞ IN JAW L, 3¼ IN JAW W, 1¼ IN MAX JAW OPENING, 10¼ IN OVERALL L

FENCING PLIER, ⅞ IN JAW L, 3¼ IN JAW W, 1¼ IN MAX JAW OPENING, 10¼ IN OVERALL L

IRWIN VISE-GRIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10J890
  • Mfr. Model # FP10
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 363
  • Shipping Weight 1.656 lbs

Technical Specs

  • ItemFencing Pliers
  • Jaw Length7/8 in
  • Overall Length10 1/4 in
  • Grip StyleStandard Cushion
  • InsulatedNot Insulated
  • Additional Tool FunctionsWire Cutter
  • Handle ColourMulticoloured
  • Jaw Opening TypeManual
  • Jaw Thickness5/8 in
  • StandardsANSI
  • Tip Thickness19/32 in
  • Plier Type Fencing Pliers
  • Jaw Width 3 1/4 in
  • Maximum Jaw Opening 1 1/4 in
  • Tether Ready Not Tether Ready
  • Non-Sparking Not Non-Sparking
  • Cutting Capacities 1 1/4 in
  • Handle Style Standard
  • Jaw Shape Straight
  • Plier Material Steel
  • Steel Type Nickel Chromium Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories