FEMALE DISCONNECT, YELLOW, NYLON, FULL COVERAGE, 12 AWG TO 10 AWG WIRE SIZE RANGE, TIN, 50 PK
FEMALE DISCONNECT, YELLOW, NYLON, FULL COVERAGE, 12 AWG TO 10 AWG WIRE SIZE RANGE, TIN, 50 PK
PANDUIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This female disconnect has an operating temperature range of -60 Degrees F to 221 Degrees F. It measures 0.95 inch L. This female disconnect meets the standards for CSA 22.2 No.153, UL 310. It has a tin finish, and has 12 AWG minimum wire size to 10 AWG maximum wire size.
Technical Specs
Item Female Disconnect
Contact Material Brass
Insulation Coverage Full Coverage
Maximum Temperature 221 Degrees F
Maximum Wire Size 10 AWG
Tab Thickness 0.032 in
Terminal Type Socket
UL 94 Flammability Rating HB
Seam Style Sleeved Barrel
Barrel Inside Diameter 0.129 in
Insulation Type Nylon
Overall Length 0.95 in
Contact Finish Tin
Insulation Colour Yellow
Insulation Material Nylon
Minimum Wire Size 12 AWG
Maximum Voltage 600V
Tab Width 0,25 po
Termination Style Crimp
RoHS Compliant Yes
Standards CSA 22.2 No.153, UL 310
Barrel Style Funnel Entry
Minimum Operating Temperature -60 Degrees F
Strip Length 5/16 in
Country of Origin Mexico
(subject to change)