!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FEMALE DISCONNECT, BLUE, NYLON, FULL COVERAGE, 16 AWG TO 14 AWG WIRE SIZE RANGE, TIN, 50 PK

FEMALE DISCONNECT, BLUE, NYLON, FULL COVERAGE, 16 AWG TO 14 AWG WIRE SIZE RANGE, TIN, 50 PK

PANDUIT

FEMALE DISCONNECT, BLUE, NYLON, FULL COVERAGE, 16 AWG TO 14 AWG WIRE SIZE RANGE, TIN, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE DISCONNECT, BLUE, NYLON, FULL COVERAGE, 16 AWG TO 14 AWG WIRE SIZE RANGE, TIN, 50 PK

FEMALE DISCONNECT, BLUE, NYLON, FULL COVERAGE, 16 AWG TO 14 AWG WIRE SIZE RANGE, TIN, 50 PK

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.91 / pkg. of 50

EHC: EHC :
Min Qty 5 = $539.55

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39AY49
  • Mfr. Model # DNF14-250FI-L
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This female disconnect has an operating temperature range of -60 Degrees F to 221 Degrees F. It measures 0.94 inch L. This female disconnect meets the standards for C22.2 No.153, CSA LR31212, UL 310, UL 20H3 E78522. It has a tin finish, and has 16 AWG minimum wire size to 14 AWG maximum wire size.

Technical Specs

  • ItemFemale Disconnect
  • Contact MaterialBrass
  • Insulation CoverageFull Coverage
  • Maximum Temperature221 Degrees F
  • Maximum Wire Size14 AWG
  • Tab Thickness0.032 in
  • Terminal TypeSocket
  • UL 94 Flammability RatingHB
  • Seam StyleSleeved Barrel
  • Barrel Inside Diameter0.09 in
  • Insulation TypeNylon
  • Overall Length0.94 in
  • Contact Finish Tin
  • Insulation Colour Blue
  • Insulation Material Nylon
  • Minimum Wire Size 16 AWG
  • Maximum Voltage 600V
  • Tab Width 0,25 po
  • Termination Style Crimp
  • RoHS Compliant Yes
  • Standards C22.2 No.153, CSA Certified LR31212, UL 310, UL Listed 20H3 E78522
  • Barrel Style Funnel Entry
  • Minimum Operating Temperature -60 Degrees F
  • Strip Length 1/4 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list