!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FEMALE DISCONNECT, BARE, NON-INSULATED, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK

FEMALE DISCONNECT, BARE, NON-INSULATED, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK

PANDUIT

FEMALE DISCONNECT, BARE, NON-INSULATED, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE DISCONNECT, BARE, NON-INSULATED, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK

FEMALE DISCONNECT, BARE, NON-INSULATED, 16 AWG TO 14 AWG WIRE SIZE RANGE, 100 PK

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.08 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39AY35
  • Mfr. Model # D14-250-C
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This female disconnect has an operating temperature range of -60 Degrees F to 302 Degrees F. It measures 0.66 inch L. This female disconnect meets the standards for CSA LR31212, UL 20H3 E78522, UL. It has a tin finish, and has 16 AWG minimum wire size to 14 AWG maximum wire size.

Technical Specs

  • ItemFemale Disconnect
  • Contact MaterialBrass
  • Insulation CoverageNone
  • Maximum Temperature302 Degrees F
  • Maximum Wire Size14 AWG
  • Tab Thickness0.032 in
  • Terminal TypeSocket
  • RoHS CompliantYes
  • StandardsCSA Certified LR31212, UL Listed 20H3 E78522, UL Recognized
  • Barrel SizeStandard
  • Insulation TypeNon-Insulated
  • Overall Length0.66 in
  • Contact Finish Tin
  • Insulation Colour Bare
  • Insulation Material None
  • Minimum Wire Size 16 AWG
  • Maximum Voltage 2,000V
  • Tab Width 0,25 po
  • Termination Style Crimp
  • Seam Style Sleeved Barrel
  • Barrel Inside Diameter 0.085 in
  • Barrel Style Sleeved Barrel
  • Minimum Operating Temperature -60 Degrees F
  • Strip Length 1/4 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list