FEMALE DISCONNECT, BARE, NON-INSULATED, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK
FEMALE DISCONNECT, BARE, NON-INSULATED, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Female Disconnect, Insulation None, Insulation Type Noninsulated, Colour Code Bare, Wire Range 12 to 10 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.134, Overall Length 0.66 In., Seam Butted, Connection Material Brass, Standards ROHS, Connection
Technical Specs
- ItemFemale Disconnect
- Contact MaterialBrass
- Insulation ColourBare
- Insulation MaterialNone
- Minimum Wire Size12 AWG
- Maximum Voltage600V
- Tab Width0,25 po
- Termination StyleCrimp
- Seam StyleButted
- Barrel Inside Diameter0.134 in
- Barrel SizeStandard
- Connection OrientationStraight
- Insulation TypeNon-Insulated
- Overall Length0.642 in
- Contact Finish Tin
- Disconnect Style Tab
- Insulation Coverage None
- Maximum Operating Temperature 221 Degrees F
- Maximum Wire Size 10 AWG
- Tab Thickness 0.032 in
- Terminal Type Socket
- RoHS Compliant Yes
- Standards UL/cUL Listed
- Barrel Outside Diameter 0.177 in
- Barrel Style Crimp
- Current 24 A
- Minimum Operating Temperature 221 Degrees F
- Strip Length 3/8 in
- Country of Origin Taiwan
(subject to change)
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.67
/ pkg.
-
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.36
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$761.22
/ each