!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FEMALE ADAPTER: 3 IN X 3 IN FITTING, SCHEDULE 80, FEMALE SOCKET X FEMALE NPT, GREY

FEMALE ADAPTER: 3 IN X 3 IN FITTING, SCHEDULE 80, FEMALE SOCKET X FEMALE NPT, GREY

GF PIPING SYSTEMS

FEMALE ADAPTER: 3 IN X 3 IN FITTING, SCHEDULE 80, FEMALE SOCKET X FEMALE NPT, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE ADAPTER: 3 IN X 3 IN FITTING, SCHEDULE 80, FEMALE SOCKET X FEMALE NPT, GREY

FEMALE ADAPTER: 3 IN X 3 IN FITTING, SCHEDULE 80, FEMALE SOCKET X FEMALE NPT, GREY

GF PIPING SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1VFJ7
  • Mfr. Model # 835-030
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

This female adapter meets the standards for ASTM D1784, NSF 14, has a length of 3¾ inch, a maximum operating pressure of 185 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a female adapter, and is Schedule 80.

Technical Specs

  • ItemFemale Adapter
  • Low Lead Compliance LevelCertified
  • Pipe Fitting MaterialPVC
  • For Pipe Schedule80
  • Fitting Side A GenderFemale
  • Fitting Side A Outside Diameter4 5/16 in
  • Fitting Side B GenderFemale
  • Fitting Side B Outside Diameter4 5/16 in
  • Includes SealSeal Not Included
  • Overall Length3 3/4 in
  • Temp. Range32 Degrees to 140 Degrees F
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • ColourGrey
  • StandardsASTM D1784, NSF 14
  • Low Lead Certified Standard NSF 61
  • Specific Fitting Shape Female Adapter
  • Schedule Schedule 80
  • Fitting Side A Nominal Pipe Size 3 in
  • Fitting Side A Type Socket
  • Fitting Side B Nominal Pipe Size 3 in
  • Fitting Side B Type NPT
  • Fitting Side B Pipe Threading 8
  • For Pipe Outside Diameter 3 in
  • Maximum Operating Pressure 185 psi @ 73 Degrees F
  • Includes Plug Plug Not Included
  • Includes Shield Shield Not Included
  • Application Non-Potable Water, Potable Water
  • Basic Fitting Shape Adapter
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list