!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FC WIRELESS AC/DC CURRENT MODULE

FC WIRELESS AC/DC CURRENT MODULE

FLUKE

FC WIRELESS AC/DC CURRENT MODULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FC WIRELESS AC/DC CURRENT MODULE

FC WIRELESS AC/DC CURRENT MODULE

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $311.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETA3002FC
  • Mfr. Model # FLK-A3002FC
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 153
  • Shipping Weight 1.1 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT IV 600V, CAT III 1000V
  • Maximum AC Current Measurement600 A
  • Current Leakage TestingNo
  • Parameters MeasuredAC Current, DC Current, Temperature (K)
  • DustproofNo
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening1.2 in
  • Calibration Certificate IncludedNo
  • Data HoldYes
  • Basic AC Current Accuracy1.0% + 3
  • AC Current Measurement Resolution0.1 A
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Battery Voltage1.5V
  • DC Current Measurement Resolution0.1 A
  • Diode TestNo
  • Includes3 1/2 in Display, Banana Jack Connectors, For use with Fluke-i410 (4KF12) or Fluke-i1010 (4KF11) Current Clamps, Magnetic Strap, Quick Start Guide Only
  • Manufacturers Warranty Length3 yr
  • Maximum Storage Temperature140 Degrees F
  • Min-Max-Avg Button IncludedYes
  • Minimum Storage Temperature-40 Degrees F
  • Overall Height6.3 in
  • Software IncludedYes
  • Thermometer TypeType K Thermocouple
  • Audible Continuity No
  • AC Response Calculation TRMS
  • Maximum DC Current Measurement 1,000 A
  • IP Rating IP42
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible Yes
  • Jaw Style Clamp On
  • Special Features Wireless
  • Basic DC Current Accuracy 0.5% + 3
  • Display Type Backlit LCD
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • Battery Size AA
  • Calibration Frequency 1 Year
  • Digital/Analog Digital
  • Elapse Time Clock Yes
  • Instrument Counts 6,000
  • Maximum Operating Temperature 122 Degrees F
  • Memory 65,000 Readings
  • Minimum Operating Temperature 14 Degrees F
  • Multiple On-Screen Displays Yes
  • Overall Width 2.6 in
  • Standards CSA
  • Time of Day Clock Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list