!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FC WIRELESS AC CURRENT CLAMP MODULE

FC WIRELESS AC CURRENT CLAMP MODULE

FLUKE

FC WIRELESS AC CURRENT CLAMP MODULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FC WIRELESS AC CURRENT CLAMP MODULE

FC WIRELESS AC CURRENT CLAMP MODULE

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $496.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETA3000FC
  • Mfr. Model # FLK-A3000FC
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 153
  • Shipping Weight 1.05 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 600V
  • Maximum AC Current Measurement400 A
  • IP RatingIP30
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleYes
  • Jaw StyleClamp On
  • Special FeaturesFluke 3000 FC DMM, Fluke Connect Mobile app, Fluke Ti200/300/400 Infrared Camera, Inrush Function, Logging Function for Recording and Saving upto 65,000 Readings, Measure upto 400 A AC, PC via optional pc3000 FC Adapter, use as A Standalone Meter or as Part of the System
  • Basic AC Current Accuracy400.0 A: 2% +/- 5 digits (10 Hz to 100 Hz), 2.5% +/- 5 digits (100 Hz to 500 Hz)
  • AC Current Measurement Resolution0.1 A
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery SizeAA
  • DC Current Measurement Resolution0.1 A
  • Diode TestNo
  • IncludesQuick Start Guide Only
  • Instrument Counts6,000
  • Maximum Conductor Size1.18 in (30.0mm)
  • Maximum Storage Temperature140 Degrees F
  • Minimum Operating Temperature14 Degrees F
  • Overall Height2 in
  • Peak HoldNo
  • Thermometer TypeType K Thermocouple
  • Audible Continuity No
  • AC Response Calculation TRMS
  • Current Leakage Testing No
  • Parameters Measured AC Current, Inrush AC Current, Temperature (K)
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 1.3 in
  • Calibration Certificate Included No
  • Data Hold No
  • Display Type LCD
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • Calibration Frequency 1 Year
  • Digital/Analog Digital
  • Frequency Counter Black
  • Inrush Current Measurable Yes
  • Manufacturers Warranty Length 3 yr
  • Maximum Operating Temperature 122 Degrees F
  • Memory Max/Min/Avg
  • Non-Contact Voltage Detector No
  • Overall Width 3.8 in
  • Standards CSA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list