!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR GRATING W SUMP LINER, MUST BE SOLD W 4 DRUM OUTDOOR STORAGE LOCKER, 53 X 3 X 53 IN, FIBREGLASS

FLOOR GRATING W SUMP LINER, MUST BE SOLD W 4 DRUM OUTDOOR STORAGE LOCKER, 53 X 3 X 53 IN, FIBREGLASS

JUSTRITE

FLOOR GRATING W SUMP LINER, MUST BE SOLD W 4 DRUM OUTDOOR STORAGE LOCKER, 53 X 3 X 53 IN, FIBREGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR GRATING W SUMP LINER, MUST BE SOLD W 4 DRUM OUTDOOR STORAGE LOCKER, 53 X 3 X 53 IN, FIBREGLASS

FLOOR GRATING W SUMP LINER, MUST BE SOLD W 4 DRUM OUTDOOR STORAGE LOCKER, 53 X 3 X 53 IN, FIBREGLASS

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,570.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT915203
  • Mfr. Model # 915203
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Product Details

This fibreglass floor grating with sump lining measures 53 width x 3 height x 53 inches depth. It cannot be sold separately and must be purchased with a four drum outdoor storage locker. This floor grating will come pre-installed in the locker.

Technical Specs

  • ItemFiberglass Floor Grating with Sump Liner
  • ColourYellow
  • Height3 in
  • For Use With4 Drum, 105 cu ft Locker
  • For Use With Cabinet/Locker TypeOutdoor Safety Locker
  • MaterialFiberglass, High Density Polyethylene
  • Accessory Type Outdoor Safety Locker
  • Depth 53 in
  • Width 53 in
  • For Use With Cabinet/Locker Capacity 4 Drum, 105 cu pt
  • Includes Locker
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list