!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP-OFF UTILITY KNIFE, 7 IN OVERALL L, RUBBERIZED, 8 SEGMENTS, 6 BLADES STORED, BLACK

SNAP-OFF UTILITY KNIFE, 7 IN OVERALL L, RUBBERIZED, 8 SEGMENTS, 6 BLADES STORED, BLACK

STANLEY

SNAP-OFF UTILITY KNIFE, 7 IN OVERALL L, RUBBERIZED, 8 SEGMENTS, 6 BLADES STORED, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP-OFF UTILITY KNIFE, 7 IN OVERALL L, RUBBERIZED, 8 SEGMENTS, 6 BLADES STORED, BLACK

SNAP-OFF UTILITY KNIFE, 7 IN OVERALL L, RUBBERIZED, 8 SEGMENTS, 6 BLADES STORED, BLACK

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT10-481
  • Mfr. Model # 10-481
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 334
  • Shipping Weight 0.4 lbs

Technical Specs

  • ItemSnap-Off Utility Knife
  • Blade Change MethodQuick-Change
  • Blade MaterialSteel
  • Blade Type IncludedSnap-Off
  • FeaturesRust-Resistant
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • Grip TypeRubberized
  • Handle Length7 in
  • Handle StyleContoured
  • Manufacturer Model Number of Included Blade11-718
  • Number of Blades Included1
  • Number of Segments8
  • Overall Length7 in
  • Overall Width1 1/2 in
  • Replaceable BladeReplaceable Blade
  • Tether ReadyNot Tether Ready
  • Application Multipurpose
  • Blade Edge Type Straight
  • Blade Tip Standard
  • Blade Width 18 mm
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Handle Colour Black
  • Handle Material Multicomponent
  • Includes Blade
  • Number of Blade Segments 8
  • Number of Blades Stored 6
  • Other Material Applications Carpet, Fabric, Foam Board, Insulation, Linoleum, Shingles and Roofing Materials, Tyvek
  • Overall Thickness 0.88 in
  • Package Quantity 1
  • Retractable Blade Retractable Blade
  • Metal Detectable Metal Detectable
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories