BRICKLAYER HAMMER, 11 IN OVERALL L, STEEL HANDLE, PERPENDICULAR, 1 IN FACE DIA, 4⅝ IN BLADE L
BRICKLAYER HAMMER, 11 IN OVERALL L, STEEL HANDLE, PERPENDICULAR, 1 IN FACE DIA, 4⅝ IN BLADE L
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Fatmax series bricklayer hammer has a width of 1⅜ inch, and a length of 4⅝ inch, plus it weighs 11 inch with a 20 ounce head weight. Along with a steel handle, it features anti-vibe, slip-resistant handle. In addition, it is made of steel, plus it is non-sparking, with a textured grip.
Technical Specs
Item Bricklayer Hammer
Handle Material Steel
Face Diameter 1 in
Face Material Steel
Grip Style Textured
Non-Sparking Non-Sparking
Dead Blow Hammer Not Dead Blow Hammer
Blade Width 1 3/8 in
Features Anti-Vibe(R), Slip-Resistant Handle
Head Length 6 3/4 in
Series Fatmax(R)
Hammer Type Bricklayer's Hammer
Head Weight 20 oz
Blade Length 4 5/8 in
Overall Length 11 in
Blade Orientation Perpendicular
Replaceable Handle Handle Not Replaceable
Blade Shape Flat
Face Shape Round
Handle Attachment One Piece Construction
Head Material Steel
Through-Head Handle Not Through-Head Handle
Country of Origin Taiwan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.42
/ EACH