!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FAST EVAPORATING,SOLVENT DEGREASER,5 GAL

FAST EVAPORATING,SOLVENT DEGREASER,5 GAL

ZEP

FAST EVAPORATING,SOLVENT DEGREASER,5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
FAST EVAPORATING,SOLVENT DEGREASER,5 GAL

FAST EVAPORATING,SOLVENT DEGREASER,5 GAL

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $278.36 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP464339
  • Mfr. Model # 464339
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.65 lbs

Technical Specs

  • ItemDegreaser
  • Container Size5 gal
  • Ready to Use/ConcentratedReady to Use
  • Cleaner FormLiquid
  • NonflammableFlammable
  • Butyl FreeNot Butyl Free
  • Dielectric StrengthUndetermined
  • StandardsCERCLA, OSHA, SARA, TSCA Compliant
  • Base FormulaSolvent Based
  • NSF RatingNot Rated
  • Flash Point-31 Degrees C
  • Container Type Bucket
  • Net Weight 34.65 lb
  • Recommended Dilution Ready to Use
  • VOC Content 0%
  • Biodegradable Non-Biodegradable
  • Plastic Safe Not Plastic Safe
  • Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle
  • Primary Chemical Acetone
  • Cleaner VOC Range No VOC
  • Product Series ZEP I.D. Flush
  • Fragrance Characteristic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list