!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE OIL/KEROSENE TORPEDO HEATER, HANDHELD PORTABLE, 1,200 SQ FT HEATING AREA

PORTABLE OIL/KEROSENE TORPEDO HEATER, HANDHELD PORTABLE, 1,200 SQ FT HEATING AREA

DYNA-GLO

PORTABLE OIL/KEROSENE TORPEDO HEATER, HANDHELD PORTABLE, 1,200 SQ FT HEATING AREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE OIL/KEROSENE TORPEDO HEATER, HANDHELD PORTABLE, 1,200 SQ FT HEATING AREA

PORTABLE OIL/KEROSENE TORPEDO HEATER, HANDHELD PORTABLE, 1,200 SQ FT HEATING AREA

DYNA-GLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $413.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG453U89
  • Mfr. Model # KFA50DGD
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.1 lbs

Product Details

This portable oil and kerosene torpedo heater includes dual source power cord. It measures 16 11/16 inch height, 32 inch depth, 32 inch length. This portable oil and kerosene torpedo heater has a 1-year manufacturer's warranty, 60 Hz, 175 cfm air flow, 1.6 Amps, and has fan forced heating.

Technical Specs

  • ItemPortable Oil and Kerosene Torpedo Heater
  • Heating Capacity Output50,000 BtuH
  • Tank Capacity5 gal
  • Ignition TypeIntermittent Spark
  • On/Off Switch IncludedOn/Off Switch Included
  • Power Failure Indicator IncludedPower Failure Indicator Included
  • LED Diagnostics IncludedLED Diagnostics Included
  • Thermal Overheat ProtectionAutomatic Reset
  • Automatic Safety Shut-Off IncludedAutomatic Safety Shut-Off Included
  • Overall Height16 11/16 in
  • Overall Depth32 in
  • Amperage1.6 A
  • Frequency60 Hz
  • Fuel Type#1 Diesel, #1 Fuel Oil, K-1 Kerosene
  • Manufacturers Warranty Length1 yr
  • IncludesDual Source Power Cord
  • Portability Handheld Portable
  • Heating Area 1,200 sq ft
  • Hours on One Filling 14 hr
  • Ignition Power Source Electrical Spark
  • Fuel Gauge Included Fuel Gauge Included
  • Digital Temperature Readout Included Digital Temperature Readout Not Included
  • Built-In Air Pressure Gauge Included Built-In Air Pressure Gauge Included
  • Flame-Out Sensor Included Flame-Out Sensor Included
  • Thermostat Included Thermostat Not Included
  • Overall Length 32 in
  • Air Flow 175 cfm
  • Firing Type Direct-Fired
  • Fuel Consumption 0.37 gph
  • Heating Method Fan Forced
  • NEMA Plug Configuration 5-15P
  • Standards CSA
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list