!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMPERATURE LIMIT CONTROLLER, CLOSE ON RISE, SPST, 120 ° F CLOSING, 110 ° F OPENING, AUTO RESET, 10 ° F

TEMPERATURE LIMIT CONTROLLER, CLOSE ON RISE, SPST, 120 ° F CLOSING, 110 ° F OPENING, AUTO RESET, 10 ° F

APPROVED VENDOR

TEMPERATURE LIMIT CONTROLLER, CLOSE ON RISE, SPST, 120 ° F CLOSING, 110 ° F OPENING, AUTO RESET, 10 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE LIMIT CONTROLLER, CLOSE ON RISE, SPST, 120 ° F CLOSING, 110 ° F OPENING, AUTO RESET, 10 ° F

TEMPERATURE LIMIT CONTROLLER, CLOSE ON RISE, SPST, 120 ° F CLOSING, 110 ° F OPENING, AUTO RESET, 10 ° F

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6UED6
  • Mfr. Model # 6UED6
  • UNSPSC # 39121506
  • CATALOGUE PAGE # 1917
  • Shipping Weight 0.05 lbs

Product Details

This temperature limit controller measures 1⅝ inch width, 1½ inch height, 2⅛ inch depth. This temperature limit controller is designed for use with the following applications: fan control. In addition, it weighs 0.7 ounce.

Technical Specs

  • ItemTemperature Limit Controller
  • MountingSurface Mount
  • Switch ActionClose on Rise
  • Switch Closing Temperature120 Degrees F
  • Input Voltage120V AC, 240V AC
  • Mounting Base Width1 5/8 in
  • Temperature Differential10 Degrees F
  • Overall Depth2 1/8 in
  • Overall Width1 5/8 in
  • Inductive Amps @ 120V14 A
  • IP RatingNot Rated
  • Weight0.7 oz
  • Mounting Hole Diameter1/8 in
  • Number of Mounting Holes2
  • Resistive Amps @ 240V AC25 A
  • Wire ConnectionsSpade Terminals
  • Application Fan Control
  • Contact Form SPST
  • Reset Type Automatic Reset
  • Switch Opening Temperature 110 Degrees F
  • Mounting Base Length 2 in
  • Product Type Temperature Limit Controller
  • Mounting Hole Center to Center Distance 1 5/8 in
  • Overall Height 1 1/2 in
  • Face Diameter 2 in
  • Inductive Amps @ 240V 10 A
  • Terminal Size 1/4 in
  • Pilot Contact Rating 125 VA
  • Standards cULus Recognized
  • Resistive Amps @ 120V AC 25 A
  • Resistive Amps @ 277V AC 21.6 A
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list