!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FAN MOTOR 1/4 HP 825 208-230 V 48 T

FAN MOTOR 1/4 HP 825 208-230 V 48 T

GE

FAN MOTOR 1/4 HP 825 208-230 V 48 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN MOTOR 1/4 HP 825 208-230 V 48 T

FAN MOTOR 1/4 HP 825 208-230 V 48 T

GE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $489.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS3204HS
  • Mfr. Model # 3204HS
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.05 lbs

Technical Specs

  • ItemCondenser Fan Motor
  • Nameplate RPM825
  • Voltage208-230
  • Motor BearingsBall
  • Motor Thermal ProtectionAuto
  • Shaft Dia.1/2"
  • Motor DesignPermanent Split Capacitor
  • Motor Mounting PositionAll Angle
  • Phase1
  • Motor Sub ApplicationCondenser Fan
  • Body Dia.5-5/8"
  • Capacitor Required2MDV6
  • FeaturesReversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Full Load Amps1.3
  • Ins. ClassB
  • Motor Efficiency GroupStandard Efficient
  • Motor Frame MaterialSteel
  • Motor Shaft DesignDouble-Flat
  • Mounting Stud Length1 in
  • Removable BaseYes
  • StandardsUL Recognized (E306343), CSA Certified (MC236833)
  • Stud Size#8-32
  • Usable @ 208VYes
  • HP 1/4
  • No. of Speeds 1
  • Frame 48
  • Max. Ambient Temp. 70 Degrees C
  • Overall Length 11-7/8"
  • Length Less Shaft 5-3/8"
  • Motor Mounting Type Stud
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Application HVAC/R
  • Shaft Length 6-1/2"
  • Bolt Circle Dia. 5 3/16 in
  • Duty Continuous
  • Hz 60
  • Includes Clampbolt, Belly Band
  • Lead Length 48"
  • Motor Flange Type Non-Ventilated
  • Motor Service Factor 1.00
  • Motor Shaft Rotation CW/CCW
  • Mounting Stud Pattern 3 5/8 in x 3 5/8 in
  • Replacement For Mfr. No. FE1028SF
  • Stud Quantity 4
  • Usable @ 200V No
  • Weight 13 lb
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list