!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FAN MOTOR 1/2 HP 1075 208-230 V 48

FAN MOTOR 1/2 HP 1075 208-230 V 48

GE

FAN MOTOR 1/2 HP 1075 208-230 V 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN MOTOR 1/2 HP 1075 208-230 V 48

FAN MOTOR 1/2 HP 1075 208-230 V 48

GE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $281.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS3734HS
  • Mfr. Model # 3734HS
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.4 lbs

Technical Specs

  • ItemCondenser Fan Motor
  • Phase1
  • No. of Speeds1
  • Motor Shaft RotationCW/CCW
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • Motor Mounting PositionAll Angle
  • Shaft Length6-1/2"
  • Max. Ambient Temp.70 Degrees C
  • Motor ApplicationHVAC/R
  • Hz60
  • Ins. ClassB
  • Motor BearingsBall
  • Length Less Shaft6-3/8"
  • Stud Quantity4
  • Lead Length48"
  • FeaturesReversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Capacitor Required2MDV7
  • StandardsUL Recognized (E306343), CSA Certified (MC236833)
  • Motor Design Permanent Split Capacitor
  • HP 1/2
  • Voltage 208-230
  • Frame 48
  • Motor Mounting Type Stud
  • Shaft Dia. 1/2"
  • Motor Thermal Protection Auto
  • Nameplate RPM 1,075
  • Motor Sub Application Condenser Fan
  • Full Load Amps 3.0
  • Motor Service Factor 1.00
  • Overall Length 12-7/8"
  • Body Dia. 5-5/8"
  • Mounting Stud Pattern 3 5/8 in x 3 5/8 in
  • Motor Shaft Design Double-Flat
  • Duty Continuous
  • Application Direct Drive Residential, Commercial, Industrial, Air Conditioners, Fans and Blowers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list