!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN VENTURI FRAME, STEEL, FOR 24 IN BLADE DIAMETER, 26½ IN X 26½ IN

EXHAUST FAN VENTURI FRAME, STEEL, FOR 24 IN BLADE DIAMETER, 26½ IN X 26½ IN

DAYTON

EXHAUST FAN VENTURI FRAME, STEEL, FOR 24 IN BLADE DIAMETER, 26½ IN X 26½ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN VENTURI FRAME, STEEL, FOR 24 IN BLADE DIAMETER, 26½ IN X 26½ IN

EXHAUST FAN VENTURI FRAME, STEEL, FOR 24 IN BLADE DIAMETER, 26½ IN X 26½ IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $320.52 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN10E037
  • Mfr. Model # 10E037
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1853
  • Shipping Weight 27.81 lbs

Product Details

This exhaust fan venturi frame includes mounting bolts, slotted motor base, and is made of steel. It measures 28 inch width, 28 inch height, 9 inch depth.

Technical Specs

  • ItemExhaust Fan Venturi Frame
  • IncludesMounting Bolts, Slotted Motor Base
  • Overall Height28 in
  • Venturi Depth3 1/2 in
  • For Cut-Out Height26 1/2 in
  • Frame FinishGalvanized
  • Opening Diameter26 1/2 in
  • For Blade Diameter 24 in
  • Overall Depth 9 in
  • Overall Width 28 in
  • Flange Width 1 in
  • For Cut-Out Width 26 1/2 in
  • Material Steel
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list