!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN, 24 IN BLADE, 1 SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 5,448 CFM, 115V AC

EXHAUST FAN, 24 IN BLADE, 1 SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 5,448 CFM, 115V AC

DAYTON

EXHAUST FAN, 24 IN BLADE, 1 SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 5,448 CFM, 115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN, 24 IN BLADE, 1 SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 5,448 CFM, 115V AC

EXHAUST FAN, 24 IN BLADE, 1 SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 5,448 CFM, 115V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $817.57 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN1BLJ7
  • Mfr. Model # 1BLJ7
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1850
  • Shipping Weight 47.0 lbs

Product Details

Exhaust fan, corrosion resistant, shutter fan, not designed for laboratory hood exhausts, 115 volt, totally enclosed, epoxy motors, non- controlled speed, 24 inch propeller diameter.

Technical Specs

  • ItemExhaust Fan
  • Blade MaterialFibreglass
  • For Cut-Out Width25 in
  • Guard FinishCoated
  • Maximum Noise Level7.2 sones
  • Motor Horsepower1/2 hp
  • Noise Level @ 0.000 in SP @ 5 ft7.2 sones
  • Number of Speeds1
  • Overall Height27 1/16 in
  • Phase1
  • Fan StyleShutter-Mounted
  • Ventilation TypeExhaust
  • Exhaust Airflow @ 0.125 in SP3,920 cfm
  • Exhaust Airflow @ 0.375 in SP2,680 cfm
  • Motor InsulationClass B
  • StandardscULus listed
  • Blade Diameter 24 in
  • Exhaust Airflow @ 0.000 in SP 5,448 cfm
  • Frame Material Fibreglass
  • Guard Material Steel
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 1,075 RPM
  • Number of Blades 8
  • Overall Depth 18 3/8 in
  • Overall Width 27 1/16 in
  • Nameplate Voltage 115V AC
  • Includes Motor Motor Included
  • Bearing Type Permanently Lubricated Sealed Ball
  • Exhaust Airflow @ 0.250 in SP 3,592 cfm
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Type 3-Phase
  • Thermal Protection Auto
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list