Variable speed 24 inch wall exhaust fan with OSHA guard. Sturdily constructed, direct drive, horizontal discharge for industrial, commercial and farm applications. Constructed from all-aluminum extrusions.
Technical Specs
ItemShutter Mount Exhaust Fan
Blade Diameter24 in
Control TypeRotary Dial
Exhaust Airflow @ 0.000 in SP5,500 cfm
For Cut-Out Width26 in
For Minimum Wall Thickness5 in
Frame MaterialAluminum
Guard MaterialSteel
Housing MaterialAluminum
IncludesShutter
Maximum Airflow5,500 cfm
Motor EnclosureTotally Enclosed Air Over
Motor Speed1,100 RPM
Noise Level @ 0.000 in SP @ 5 ft21 sones
Number of Blades3
Number of SpeedsVariable
Overall Diameter28 3/4 in
Overall Width28 3/4 in
Supply Airflow @ 0.000 in SP5,500 cfm
Exhaust Airflow @ 0.100 in SP5,400 cfm
Fan StyleShutter-Mounted
Method of ConstructionStamped
Vent DesignDuctless
Bearing TypeBall
Exhaust Airflow @ 0.250 in SP5,100 cfm
Frequency50 Hz
Includes GrillGrill Not Included
Maximum Ambient Operating Temperature104 Degrees F