!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD VISOR, CLEAR, ANTI-FOG, ANTI-SCRATCH, PROPIONATE, MOLDED, 17X8X0.1 IN

FACESHIELD VISOR, CLEAR, ANTI-FOG, ANTI-SCRATCH, PROPIONATE, MOLDED, 17X8X0.1 IN

V-GARD

FACESHIELD VISOR, CLEAR, ANTI-FOG, ANTI-SCRATCH, PROPIONATE, MOLDED, 17X8X0.1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACESHIELD VISOR, CLEAR, ANTI-FOG, ANTI-SCRATCH, PROPIONATE, MOLDED, 17X8X0.1 IN

FACESHIELD VISOR, CLEAR, ANTI-FOG, ANTI-SCRATCH, PROPIONATE, MOLDED, 17X8X0.1 IN

V-GARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10115856
  • Mfr. Model # 10115856
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.578 lbs

Product Details

This V-Gard dielectric molded faceshield visor measures 17 width x 8 height x 0.1 inches thickness. It is made of propionate and comes in clear that meets the CSA Z94.3. The anti-fog, anti-scratch visor is suitable for use with a V-Gard retractable or standard chin protector.

Technical Specs

  • ItemFaceshield Visor
  • Compatible with SeriesV-Gard
  • For Use WithV-Gard Retractable or Standard Chin Protector
  • Includes Anti-Fog Visor CoatingYes
  • Includes No Visor CoatingsNo
  • StandardsCSA/ANSI
  • Visor Height8 in
  • Visor Thickness0.100 in
  • Welding Shade DesignationNot Rated for Welding Use
  • Compatible with Brand MSA
  • Dielectric Protection Yes
  • Includes Instructions
  • Includes Anti-Static Visor Coating No
  • Includes Scratch-Resistant Visor Coating Yes
  • Visor Colour Clear
  • Visor Material Propionate
  • Visor Width 17 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories