!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT VISOR, CLEAR, PC, 15 7/8 X 9 X 0.09 IN, CSA, DIELECTRIC, FOR TURBOSHIELD

REPLACEMENT VISOR, CLEAR, PC, 15 7/8 X 9 X 0.09 IN, CSA, DIELECTRIC, FOR TURBOSHIELD

HONEYWELL UVEX

REPLACEMENT VISOR, CLEAR, PC, 15 7/8 X 9 X 0.09 IN, CSA, DIELECTRIC, FOR TURBOSHIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT VISOR, CLEAR, PC, 15 7/8 X 9 X 0.09 IN, CSA, DIELECTRIC, FOR TURBOSHIELD

REPLACEMENT VISOR, CLEAR, PC, 15 7/8 X 9 X 0.09 IN, CSA, DIELECTRIC, FOR TURBOSHIELD

HONEYWELL UVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UVXS9550
  • Mfr. Model # S9550
  • UNSPSC # 46181702
  • CATALOGUE PAGE # 837
  • Shipping Weight 0.468 lbs

Product Details

This replacement visor measures 15 7/8 width x 9 height x 0.09 inches thickness. It is made of polycarbonate and comes in clear. The dielectric visor meets the CSA Z94.3 standard and is suitable for use with Turboshield headgear and includes a hard hat adapter.

Technical Specs

  • ItemFaceshield Visor
  • Compatible with Manufacturer Model NumberS9500, S9510
  • Dielectric ProtectionYes
  • IncludesReplacement Visor Only
  • Includes Anti-Static Visor CoatingNo
  • Includes Scratch-Resistant Visor CoatingNo
  • Visor ColourClear
  • Visor MaterialPolycarbonate
  • Visor Width15 7/8 in
  • Compatible with Brand Uvex
  • Compatible with Series Turboshield Visors
  • For Use With TURBOSHIELD Headgear and Hardhat Adapter Only
  • Includes Anti-Fog Visor Coating No
  • Includes No Visor Coatings Yes
  • Standards CSA/ANSI
  • Visor Height 9 in
  • Visor Thickness 0.09 in
  • Welding Shade Designation Not Rated for Welding Use
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list