!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD VISOR, MOLDED, CLEAR, ANTI-FOG, ANTI-SCRATCH, PC, 14½ X 9 X 0.08 IN

FACESHIELD VISOR, MOLDED, CLEAR, ANTI-FOG, ANTI-SCRATCH, PC, 14½ X 9 X 0.08 IN

3M

FACESHIELD VISOR, MOLDED, CLEAR, ANTI-FOG, ANTI-SCRATCH, PC, 14½ X 9 X 0.08 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACESHIELD VISOR, MOLDED, CLEAR, ANTI-FOG, ANTI-SCRATCH, PC, 14½ X 9 X 0.08 IN

FACESHIELD VISOR, MOLDED, CLEAR, ANTI-FOG, ANTI-SCRATCH, PC, 14½ X 9 X 0.08 IN

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.79 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CBTWCP96
  • Mfr. Model # WCP96
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

This molded faceshield visor is made of polycarbonate and comes in clear. It measures 14 1/2 height x 9 width x 0.08 inches thickness with a hardcoat anti-fog, anti-scratch coating.

Technical Specs

  • ItemFaceshield Visor
  • For Use WithAOTuffmaster
  • Includes Scratch-Resistant Visor CoatingYes
  • Visor ColourClear
  • Visor MaterialPolycarbonate
  • Visor Width14 1/2 in
  • Dielectric Protection Yes
  • Includes Anti-Fog Visor Coating Yes
  • Standards ANSI
  • Visor Height 9 in
  • Visor Thickness 0.08 in
  • Welding Shade Designation Not Rated for Welding Use
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list