!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUPPLIED-AIR-LINE SHIELD, LOW/HIGH-PRESSURE, ADJUSTABLE BELT, ANTI FOG/ SCRATCH

SUPPLIED-AIR-LINE SHIELD, LOW/HIGH-PRESSURE, ADJUSTABLE BELT, ANTI FOG/ SCRATCH

ALLEGRO

SUPPLIED-AIR-LINE SHIELD, LOW/HIGH-PRESSURE, ADJUSTABLE BELT, ANTI FOG/ SCRATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPPLIED-AIR-LINE SHIELD, LOW/HIGH-PRESSURE, ADJUSTABLE BELT, ANTI FOG/ SCRATCH

SUPPLIED-AIR-LINE SHIELD, LOW/HIGH-PRESSURE, ADJUSTABLE BELT, ANTI FOG/ SCRATCH

ALLEGRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $342.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALO9903
  • Mfr. Model # 9903
  • UNSPSC # 46182001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This supplied-Air-Line shield for low and high-pressure continuous flow protection. It has an adjustable belt, anti-fog/anti-scratch polycarbonate lens, ratchet suspension, flip-up nylon visor, cotton shroud, and polypropylene chin guard.

Technical Specs

  • ItemFaceshield
  • Headgear SizeUniversal
  • IncludesBreathing Tube, Face Shield
  • ApplicationGeneral Purpose
  • Suspension Adjustment TypeRatchet
  • StandardsNIOSH Approved
  • Headgear Type Helmet
  • System Type SAR System
  • Lens Material Polycarbonate
  • Suspension Ratchet
  • Colour Black
  • Features Over The Shoulder Hose Design and Adjustable Belt
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories