!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD, DUAL CROWN, RATCHET, GRY/CLEAR, HDPE/PROPIONATE, CSA, 16½X8X0.065 IN

FACESHIELD, DUAL CROWN, RATCHET, GRY/CLEAR, HDPE/PROPIONATE, CSA, 16½X8X0.065 IN

NORTH

FACESHIELD, DUAL CROWN, RATCHET, GRY/CLEAR, HDPE/PROPIONATE, CSA, 16½X8X0.065 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACESHIELD, DUAL CROWN, RATCHET, GRY/CLEAR, HDPE/PROPIONATE, CSA, 16½X8X0.065 IN

FACESHIELD, DUAL CROWN, RATCHET, GRY/CLEAR, HDPE/PROPIONATE, CSA, 16½X8X0.065 IN

NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.89 / each

EHC: EHC :
Min Qty 8 = $799.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 8 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NONFM400DCCL
  • Mfr. Model # FM400DCCL
  • UNSPSC # 46181707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

This dual crown faceshield with ratchet suspension measures 16 1/2 width x 8 height x 0.065 inches thickness. It has high density polyethylene grey 3C headgear with Noryl crown and a polycarbonate clear visor. The reusable wraparound faceshield meets the CSA Z94.3 standard and has a chin guard.

Technical Specs

  • ItemFaceshield Assembly
  • Visor CoatingUncoated
  • Visor ColourClear
  • Visor Height8 in
  • Headgear ColourGray
  • Suspension Adjustment TypeRatchet
  • Headgear StyleSingle Crown with Chin Guard
  • Compatible with BrandFibre-Metal
  • Includes Secondary Flip Down Shaded VisorNo
  • Face Shield Type Face Shield Assembly
  • Standards ANSI
  • Visor Material Propionate
  • Visor Width 16 1/2 in
  • Features 4 in Crown, Chin Protectors, Extended, Wraparound Protection
  • Includes Chin Guard, Clear Window, Dual Crown High Performance Face Shield
  • ATPV Rating 0
  • Headgear Material HDPE with NORYL(R) Crown

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list