!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACE-MASK DISPENSER, PETG PLASTIC, CLEAR, WALL, STACK, 6 45/64X8 63/64X6 3/64 IN

FACE-MASK DISPENSER, PETG PLASTIC, CLEAR, WALL, STACK, 6 45/64X8 63/64X6 3/64 IN

BOWMAN DISPENSERS

FACE-MASK DISPENSER, PETG PLASTIC, CLEAR, WALL, STACK, 6 45/64X8 63/64X6 3/64 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACE-MASK DISPENSER, PETG PLASTIC, CLEAR, WALL, STACK, 6 45/64X8 63/64X6 3/64 IN

FACE-MASK DISPENSER, PETG PLASTIC, CLEAR, WALL, STACK, 6 45/64X8 63/64X6 3/64 IN

BOWMAN DISPENSERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG34GE42
  • Mfr. Model # FP-017
  • UNSPSC # 46182001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This stack-style face-mask dispenser with a hinged top and a bottom tray measures 6 45/64 width x 8 63/64 height x 6 3/64 inches depth and comes in clear. It is made of polyethylene terephthalate glycol plastic and has bulk capacity. The single-compartment dispenser is wall-mountable and features keyholes for wall-mounting. It is suitable for use with cone-style face-masks.

Technical Specs

  • ItemFace Mask Dispenser
  • Dispenser StyleStack
  • MaterialPETG Plastic
  • Overall Height9 in
  • ColourClear
  • Dispenser FeaturesKeyholes for Wall Mounting
  • Dispenser TypeBulk Face Mask Dispenser
  • Mounting LocationWall
  • Capacity Bulk Style Cone Masks
  • Dispensing Method Hinged Top and Bottom Tray
  • Overall Depth 6 in
  • Overall Width 6 3/4 in
  • Dispenser Contains Cone Style Face Masks
  • Dispenser Layout 1 Compartment
  • For Use With Cone Style Face Masks
  • Number of Compartments 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list