!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD, SINGLE CROWN, SPEED DIAL 370 RATCHET, BLACK/CLEAR, PC, 15½ X 8 X 3/5 IN

FACESHIELD, SINGLE CROWN, SPEED DIAL 370 RATCHET, BLACK/CLEAR, PC, 15½ X 8 X 3/5 IN

JACKSON SAFETY

FACESHIELD, SINGLE CROWN, SPEED DIAL 370 RATCHET, BLACK/CLEAR, PC, 15½ X 8 X 3/5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACESHIELD, SINGLE CROWN, SPEED DIAL 370 RATCHET, BLACK/CLEAR, PC, 15½ X 8 X 3/5 IN

FACESHIELD, SINGLE CROWN, SPEED DIAL 370 RATCHET, BLACK/CLEAR, PC, 15½ X 8 X 3/5 IN

JACKSON SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCK14262
  • Mfr. Model # 14262
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This F4XP single crown premium faceshield with Speed Dial 370 ratchet headgear suspension measures 15 1/2 width x 8 height x 3/5 inches thickness. It has black headgear made of nylon and a clear visor made of polycarbonate. The reusable faceshield meets the CSA Z94.3 standard.

Technical Specs

  • ItemFaceshield Assembly
  • StandardsANSI
  • Visor MaterialPolycarbonate
  • Visor Width15 1/2 in
  • FeaturesCan be used with all Universal Pin Pattern Windows Including Over 30 Jackson Safety Style, Easy Removal, Extended Crown Built with Premium High-Impact Rated Material, Quick-Change Install, Speed Dial Ratcheting Headgear
  • IncludesWindow
  • Headgear MaterialNylon
  • Visor Coating Uncoated
  • Visor Colour Clear
  • Visor Height 8 in
  • Headgear Colour Gray
  • Suspension Adjustment Type Ratchet
  • Headgear Style Single Crown
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list