ENTRANCE MAT, DIAMOND, INDOOR, HEAVY, 3 X 5 FT, ⅜ IN THICK, PP/RUBBER, BLUES
ENTRANCE MAT, DIAMOND, INDOOR, HEAVY, 3 X 5 FT, ⅜ IN THICK, PP/RUBBER, BLUES
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This blue 168 Opus entrance mat is made of polypropylene with a rubber backing. It measures 3 feet x 5 feet and is 3/8 inch thick. It also features a beveled edge, a diamond surface and is abrasion resistant. In addition, it is for use in entranceways, hospital entrances, lobbies, schools, and more.
Technical Specs
Item Entrance Mat
Antimicrobial No
Autoclavable No
Backing Material Rubber
Crush Resistant Yes
Face Material Weight 26 oz/sq yd
Launderable Yes
NFSI High Traction Certified No
Overall Width 3 ft
Resistance Properties Abrasion Resistant
Standards ASTM D2859
Surface Design Diamond
Thickness 3/8 in
Reversible No
Welding Safe No
Application Entranceways, Hospital Entrances, Lobbies, Schools
Colour Blue
Edge Style Bevelled
Indoor/Outdoor Indoor
Mat Type Entrance Mat
Overall Length 5 ft
Printed Image or Message None
Series 168 Opus
Surface Application Drying, Scraping
Surface Material Polypropylene
Traffic Type Heavy
Country of Origin United States
(subject to change)