INSULATING ELECTRICAL TAPE, GENERAL PURPOSE, 175, VINYL, ¾ IN X 60 FT, 7 MIL THICK
INSULATING ELECTRICAL TAPE, GENERAL PURPOSE, 175, VINYL, ¾ IN X 60 FT, 7 MIL THICK
TEMFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This one-pack of 175 insulating electrical tape is black. It meets the standards for CSA Certified, UL Listed. This insulating film tape has a tensile strength of 15 lb/in, and a thickness of 7 mil and is abrasion-resistant, acids-resistant, alkalis-resistant, moisture-resistant, and solvents-resistant.
Technical Specs
Item Insulating Electrical Tape
Tape Backing Material Vinyl
Imperial Tape Width 3/4 in
Tape Thickness 7 mil
Series 175
Minimum Tape Performance Temperature 19 Degrees F
Voltage Rating 600V
Tape Adhesive Format Single-Sided
Tape Resistance Properties Abrasion-Resistant, Acids-Resistant, Alkalis-Resistant, Moisture-Resistant, Solvents-Resistant
Adhesion to Steel 18 oz/in
Elongation 200%
Tape Type Film
Metric Tape Length 18 m
Tape Sub-Type General Purpose
Tape Adhesive Material Rubber
Imperial Tape Length 60 ft
Tape Brand 3M(TM)
Tape Colour Black
Maximum Tape Performance Temperature 194 Degrees F
Product Form Continuous Roll
Specifications Met CSA, UL Listed
Fire Safety Features Yes
Tape Tensile Strength 15 lb/in
Tape Backing Construction Film
Standards CSA Certified, UL Listed
Metric Tape Width 19 mm
Country of Origin Poland
(subject to change)
Alternate Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.39
/ each
TEMFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.44
/ each