!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SINGLE POLE BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, 6 PK

SINGLE POLE BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, 6 PK

BRADY

SINGLE POLE BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE POLE BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, 6 PK

SINGLE POLE BREAKER LOCKOUT, CLAMP-ON, FOR 120/277V AC VOLT, 6 PK

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $293.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY65810
  • Mfr. Model # 65810
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This single pole breaker lockout is made of fibreglass reinforced polyurethane and it is red. It is chemical resistant, meets the standards for RoHS. In addition, it features: EZ Paneloc lock rail system allows panel door to be closed when lockouts are in place, fits multiple locks, measures 1 x ¾ x 2 19/50 inch W. This clamp-on mount single pole breaker lockout is for use with breakers without hole inch switch tongue, EZ Paneloc circuit breakers, single pole circuit breakers.

Technical Specs

  • ItemSingle Pole Breaker Lockout
  • For Circuit Breaker TypeSingle Pole
  • Maximum Number of Padlocks1
  • Overall Length0.75 in
  • FeaturesEz Paneloc Lock Rail System Allows Panel Door to be Closed when Lockouts are in Place, Fits Multiple Locks Eliminating the Need for Group Hasps
  • For Use WithBreakers without Hole in Switch Tongue
  • Lockout MaterialFibreglass Reinforced Polyurethane
  • Minimum Temperature-4 Degrees F
  • Overall Depth1 in
  • StandardsRoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
  • Circuit Breaker Lockout Type Clamp-On
  • For Voltage 120/277V AC
  • Overall Height 3/4 in
  • Overall Width 2 19/50 in
  • For Circuit Breaker Manufacturer EZ Paneloc
  • Lockout Colour Red
  • Maximum Temperature 248 Degrees F
  • Mount Type Clamp-On
  • Resistance Properties Chemical Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list