!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EZ PANEL LOCK RAILS, SELF-ADHESIVE, FOR 480/600V AC VOLT, 65814

EZ PANEL LOCK RAILS, SELF-ADHESIVE, FOR 480/600V AC VOLT, 65814

BRADY

EZ PANEL LOCK RAILS, SELF-ADHESIVE, FOR 480/600V AC VOLT, 65814 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
EZ PANEL LOCK RAILS, SELF-ADHESIVE, FOR 480/600V AC VOLT, 65814

EZ PANEL LOCK RAILS, SELF-ADHESIVE, FOR 480/600V AC VOLT, 65814

BRADY

Clearance Price :
$26.50 / EACH

Your Price : $53.00 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY65814
  • Mfr. Model # 65814
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This ez panel lock rails, self-adhesive is made of fibreglass reinforced nylon and it is yellow. It is chemical resistant, meets the standards for ANSI Z244, OSHA 29 CFR 1910.147. In addition, it measures 4/5 inch H and includes multi-pole configurations, single-pole configurations. This ez panel lock rails, self-adhesive is for use with circuit breakers, ez panel loc system, 5/16 inch diameter padlocks.

Technical Specs

  • ItemEZ Panel Lock Rails, Self-Adhesive
  • For Use WithCircuit Breakers, EZ Panel Loc System
  • ColourYellow
  • For Voltage480/600V AC
  • Maximum Number of Padlocks7
  • Overall Length4 in
  • StandardsANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
  • Product Type Lock Rail
  • Includes Multi-Pole Configurations, Single-Pole Configurations
  • For Maximum Padlock Shackle Diameter 5/16 in
  • Material Fibreglass Reinforced Nylon
  • Overall Height 4/5 in
  • Resistance Properties Chemical Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list