!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EYE SLING HOOK, SILVER, 110 MM W, ALLOY STEEL, 4 TON LOAD LIMIT, GR100

EYE SLING HOOK, SILVER, 110 MM W, ALLOY STEEL, 4 TON LOAD LIMIT, GR100

CROSBY

EYE SLING HOOK, SILVER, 110 MM W, ALLOY STEEL, 4 TON LOAD LIMIT, GR100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYE SLING HOOK, SILVER, 110 MM W, ALLOY STEEL, 4 TON LOAD LIMIT, GR100

EYE SLING HOOK, SILVER, 110 MM W, ALLOY STEEL, 4 TON LOAD LIMIT, GR100

CROSBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRB1025875
  • Mfr. Model # 1025875
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This eye sling hook measures 110 mm in width and is silver. It is made out of alloy steel. This eye sling hook meets the standards for OSHA Rule 1926.1431(g), OSHA Rule 1926.1501(g).

Technical Specs

  • ItemEye Sling Hook
  • Working Load Limit4 ton
  • MaterialAlloy Steel
  • Overall Width110 mm
  • Eye Inside Height23.9 mm
  • Compatible Chain Trade Size10 mm
  • StandardsOSHA Rule 1926.1431(g), OSHA Rule 1926.1501(g)
  • Hook Type Eye Sling Hook
  • Grade 100
  • Hook Opening Width 38.9 mm
  • Eye Inside Diameter 23.9 mm
  • Compatible Chain Grade Grade 100, Grade 80
  • Colour Platinum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list