!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTREME PRESSURE GREASE,MINERAL,14 OZ.

EXTREME PRESSURE GREASE,MINERAL,14 OZ.

CRC

EXTREME PRESSURE GREASE,MINERAL,14 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTREME PRESSURE GREASE,MINERAL,14 OZ.

EXTREME PRESSURE GREASE,MINERAL,14 OZ.

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.48 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC73640
  • Mfr. Model # 73640
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • ItemExtreme Pressure Grease
  • Base OilMineral
  • NSF RatingNot Rated
  • Grease ColourRed
  • Lubricant AdditivesLithium
  • Max. Operating Temp.400 Degrees F
  • Flash Point302 Degrees F
  • Four-Ball Wear0.45 mm
  • Timken OK Load80 lb
  • SeriesDriller Red Grease
  • NLGI Grade 2
  • Container Size 14 oz
  • Grease Thickener Lithium
  • Grease Container Cartridge
  • Min. Operating Temp. 10 Degrees F
  • Viscosity Index 93
  • Dropping Point 550 Degrees F
  • Specific Gravity 0.93
  • Application Backing Plates, Ball Joints, Chassis Points, Construction Ball & Roller Bearings, Drilling and Mining Applications, Idler Bearings, Industrial Applications, Pillow Block Bearings, Sprocket Bearings, Universal Joints, Water Pumps, Wheel Bearings
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list