!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIREX EP 1, EXTREME PRESSURE GREASE, NLGI 1, ISO 220, RED/GRN, 390 GRAMS, SYNTHETIC OIL/LITHIUM

UNIREX EP 1, EXTREME PRESSURE GREASE, NLGI 1, ISO 220, RED/GRN, 390 GRAMS, SYNTHETIC OIL/LITHIUM

MOBIL

UNIREX EP 1, EXTREME PRESSURE GREASE, NLGI 1, ISO 220, RED/GRN, 390 GRAMS, SYNTHETIC OIL/LITHIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIREX EP 1, EXTREME PRESSURE GREASE, NLGI 1, ISO 220, RED/GRN, 390 GRAMS, SYNTHETIC OIL/LITHIUM

UNIREX EP 1, EXTREME PRESSURE GREASE, NLGI 1, ISO 220, RED/GRN, 390 GRAMS, SYNTHETIC OIL/LITHIUM

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.49 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO122182
  • Mfr. Model # 122182
  • UNSPSC # 15121902
  • CATALOGUE PAGE # 411
  • Shipping Weight 0.95 lbs

Product Details

This Unirex EP 1 extreme pressure grease , NLGI grade 1, comes in a 390-gram cartridge and weighs 0.95 pounds. It has a 220 ISO viscosity grade and 0.5-millimetre four-ball wear. It features a synthetic base oil, lithium complex thickener, and wet green lubricant. This non-flammable red grease has an operating temperature of -22 Degrees F to 320 Degrees F and a dropping point of 280 Degrees C.

Technical Specs

  • ItemExtreme Pressure Grease
  • Container Size390 g
  • Flash Point240 Degrees C
  • NSF RatingNot Rated
  • Timken OK Load59.5 lbs
  • ApplicationNLGI Service Classification GC/LB Quality is Required or Preferred
  • Viscosity IndexNot Tested
  • Base Oil Synthetic
  • Dropping Point 280 Degrees C
  • Four-Ball Wear 0.50 mm
  • Series Unirex EP 1
  • Standards NLGI Service Classification GC/LB
  • ISO Viscosity Grade 220
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list