EXTENSION WOBBLE 3/8 DR 1
EXTENSION WOBBLE 3/8 DR 1
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Wobble socket extension, 1-3/4 inches, 3/8 inch drive.
Technical Specs
- ItemSocket Extension
- Output Drive ShapeSquare
- Input Drive Size3/8 in
- Input Drive GenderFemale
- Drive TypeHand
- InsulatedNo
- LockingNo
- Number of Pieces1
- Output Drive Size 3/8 in
- Output Drive Gender Male
- Input Drive Shape Square
- Overall Length 1 3/4 in
- Finish Chrome
- Standards ASME B107.10M
- Non-Sparking No
- Socket Extension Type Wobble
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.65
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.52
/ EACH
-
SK PROFESSIONAL TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.63
/ EACH