ARBOUR EXTENSION, HEX ARBOUR SHANK, 18 IN LENGTH, 7/16 IN ARBOUR SHANK SIZE
ARBOUR EXTENSION, HEX ARBOUR SHANK, 18 IN LENGTH, 7/16 IN ARBOUR SHANK SIZE
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This universal Quik-Lok extension fits all 7/16-inch shank tools and has a length of 18 x 7/16 inches.
Technical Specs
- ItemArbor Extension
- Arbor Shank StyleHex
- Fits Hole Saw Dia. - Imperial9/16 in to 6 7/8 in
- Overall Length18 in
- IncludesExtension
- Arbor Shank Size 7/16 in
- Includes Pilot Bit No
- Material Carbon Steel
- For Use With Any 7/16 in Hex Shank Product
- Country of Origin China
(subject to change)
Alternate Products
-
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.04
/ EACH
-
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.85
/ EACH
-
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.06
/ EACH