EXTENSION CORD, 9 FT CORD, 16 AWG WIRE SIZE, 16/2, SPT-2, NEMA 1-15P, BROWN, BLOCK
EXTENSION CORD, 9 FT CORD, 16 AWG WIRE SIZE, 16/2, SPT-2, NEMA 1-15P, BROWN, BLOCK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This extension cord has a PVC jacket and is brown. In addition, it meets the standards for UL/CUL. It has a flat cord that measures nine feet. It also has a straight NEMA 1-15P plug, 16 AWG wire, and NEMA 1-15R.
Technical Specs
Item Extension Cord
Cord Length 9 ft
Max. Amps 13 A
Plug Configuration NEMA 1-15P
Cord Ending Block
Jacket Colour Brown
Trade Designation SPT-2
Temp. Rating 32 Degrees to 140 Degrees F
Power Indicator No
Max. Watts 1625 W
Standards cUL, UL
Location Indoor
Wire Size 16 AWG
Voltage 125V AC
Receptacle Configuration NEMA 1-15R
Number of Outlets 3
Jacket Material PVC
Cord Shape Flat
Number of Conductors 2
Plug Style Straight
Nominal Outside Dia. 0.14 in x 0.29 in
Country of Origin Indonesia
(subject to change)
Related Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.96
/ each
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.06
/ each
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.45
/ each
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.30
/ each