EXTENSION CORD, 3 FT CORD, 14 AWG WIRE SIZE, 14/3, SPT-3, NEMA 5-15P, ORANGE, BLOCK
EXTENSION CORD, 3 FT CORD, 14 AWG WIRE SIZE, 14/3, SPT-3, NEMA 5-15P, ORANGE, BLOCK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This extension cord has a PVC jacket and is orange. In addition, it meets the standards for UL/CUL. It has a round cord that measures three feet. It also has a straight NEMA 5-15P plug, 14 AWG wire, and NEMA 5-15R receptacle configuration.
Technical Specs
Item Extension Cord
Cord Length 3 ft
Max. Amps 15 A
Plug Configuration NEMA 5-15P
Cord Ending Block
Jacket Colour Orange
Trade Designation SPT-3
Temp. Rating 32 Degrees to 167 Degrees F
Power Indicator No
Max. Watts 1875 W
Standards cUL, UL
Location Indoor
Wire Size 14 AWG
Voltage 125V AC
Receptacle Configuration NEMA 5-15R
Number of Outlets 3
Jacket Material PVC
Cord Shape Round
Number of Conductors 3
Plug Style Straight
Nominal Outside Dia. 0.23 in x 0.51 in
Country of Origin Indonesia
(subject to change)
Related Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.30
/ each
WOODS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.59
/ each