EXTENSION 3/4 DR 4
EXTENSION 3/4 DR 4
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Socket extension, 4 inches x 3/4 inch drive.
Technical Specs
- ItemDrive Extension
- Output Drive ShapeSquare
- Input Drive Size3/4 in
- Input Drive GenderFemale
- Drive TypeHand
- InsulatedNo
- LockingNo
- Number of Pieces1
- Output Drive Size 3/4 in
- Output Drive Gender Male
- Input Drive Shape Square
- Overall Length 4"
- Finish Full Polish
- Standards ASME B107.10M, AS 4283
- Non-Sparking No
- Socket Extension Type Standard
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.93
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$121.68
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.06
/ EACH