EXTENSION 1/2 DR 5 BLACK
EXTENSION 1/2 DR 5 BLACK
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Protoblack(TM) extensions, 5 x 1/2 inch drive.
Technical Specs
- ItemSocket Extension
- Output Drive ShapeSquare
- Input Drive Size1/2 in
- Input Drive GenderFemale
- Drive TypeHand
- InsulatedNo
- LockingNo
- Number of Pieces1
- Output Drive Size 1/2 in
- Output Drive Gender Male
- Input Drive Shape Square
- Overall Length 5 in
- Finish Black Oxide
- Standards ASME B107.10M, AS 4283
- Non-Sparking No
- Socket Extension Type Standard
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.94
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.10
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.23
/ EACH