!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE TIP, #1/1/4 IN/#2/5/16 IN TIP SIZE, 32560

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE TIP, #1/1/4 IN/#2/5/16 IN TIP SIZE, 32560

KLEIN TOOLS

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE TIP, #1/1/4 IN/#2/5/16 IN TIP SIZE, 32560 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE TIP, #1/1/4 IN/#2/5/16 IN TIP SIZE, 32560

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE TIP, #1/1/4 IN/#2/5/16 IN TIP SIZE, 32560

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN32560
  • Mfr. Model # 32560
  • UNSPSC # 27111734
  • CATALOGUE PAGE # 325
  • Shipping Weight 0.53 lbs

Product Details

Extended-reach multi-bit screwdriver/nut driver. Interchangeable shaft holds 4 universal tips, converts to 2 nut driver sizes. Contains: 1/4 in. slotted, #2 Phillips, 1/4 in. and 5/16 in. nut drivers, #1 and #2 square-recess. Shank length: 4.11 in.. Overall length: 9.1 in..

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces4
  • Sizes IncludedPhillips: #2, Robertson Square Recess: S1, S2, Slotted: 1/4 in
  • Overall Length9 in
  • Grip StyleErgonomic
  • Single/Double End BitsDouble End
  • IncludesNut Driver: 1/4 in, 5/16 in
  • Non-SparkingNon-Sparking
  • Bit StorageNone
  • Bit MaterialAlloy Steel
  • For Screw TypeHex, Phillips, Slotted, Square
  • Magnetized TipMagnetized Tip Not Included
  • Number of Bits2
  • Screwdriver StyleGeneral Purpose Multi-Bit Screwdriver
  • Shank MaterialAlloy Steel
  • Number of Tips 4
  • Tip Style Phillips, Slotted, Square
  • Tip Size #1, #2, 1/4 in, 5/16 in
  • Drive Size 1/4 in, 5/16 in
  • Bit Retainer Type Quick-Change
  • Insulated Not Insulated
  • Ratcheting Not Ratcheting
  • ESD Safe Not ESD Safe
  • Handle Type Straight
  • Corrosion Resistant Not Corrosion-Resistant
  • Handle Material Plastic
  • Measurement Type SAE
  • Replaceable Shank Shank Not Replaceable
  • Shank Length 4 1/8 in
  • Tether Ready Not Tether Ready
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list