!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, 4 IN WHEEL DIAMETER, 0.8 HORSEPOWER, 13,000 RPM MAXIMUM SPEED, 3/8 IN

ANGLE GRINDER, 4 IN WHEEL DIAMETER, 0.8 HORSEPOWER, 13,000 RPM MAXIMUM SPEED, 3/8 IN

CHICAGO PNEUMATIC

ANGLE GRINDER, 4 IN WHEEL DIAMETER, 0.8 HORSEPOWER, 13,000 RPM MAXIMUM SPEED, 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, 4 IN WHEEL DIAMETER, 0.8 HORSEPOWER, 13,000 RPM MAXIMUM SPEED, 3/8 IN

ANGLE GRINDER, 4 IN WHEEL DIAMETER, 0.8 HORSEPOWER, 13,000 RPM MAXIMUM SPEED, 3/8 IN

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,810.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP3109-13A4ES
  • Mfr. Model # CP3109-13A4ES
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 1565
  • Shipping Weight 5.07 lbs

Product Details

Angle Grinder 4 In., Industrial Duty, Angle Grinder 4 In., Free Speed 13,000, Wheel Dia. 4 In., Spindle Size 3/8 In.-24, 0.8 HP, 8 Average CFM @ 15 Second Run Time, 32.0 CFM @ Full Load, Air Inlet 3/8 In., Required Pressure 90, Min. Hose Size 3/8 In., Ove

Technical Specs

  • ItemAir Grinder
  • Horsepower0.8 hp
  • Air Inlet3/8 in
  • Lever TypeSafety
  • DutyIndustrial Duty
  • Vibration Level7.2 m/sq sec
  • Min. Hose Size3/8 in
  • Exhaust LocationRear
  • Grinder OrientationAngle
  • Housing MaterialSteel
  • Handle MaterialComposite
  • Wheel Diameter 4 in
  • Max. Speed 13,000 RPM
  • Air Inlet Connection Size 3/8 in
  • Spindle Thread Size 3/8"-24
  • Variable Speed Variable Speed
  • Power Source Air Powered
  • Air Consumption 32 cfm
  • Grinder Type Angle
  • Overall Length 11 19/64 in
  • Tool Weight 3.3 lb
  • Country of Origin Hungary (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list