EXTENDABLE DUSTER, 84 IN HEAD L, 4½ IN HEAD W, MULTI-COLOUR, FIXED HANDLE, POLY
EXTENDABLE DUSTER, 84 IN HEAD L, 4½ IN HEAD W, MULTI-COLOUR, FIXED HANDLE, POLY
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This handled duster is made of plastic, is not colour coded, features flexible head, fully washable, non-allergenic.
Technical Specs
- ItemHandled Duster
- DisposableReusable
- Head Length12 1/2 in
- Head ColourMulticolour
- Minimum Handle Length52 in
- FeaturesFlexible Head, Fully Washable, Non-Allergenic
- Handle Material Plastic
- Handle Style Fixed
- Head Width 4 1/2 in
- Maximum Handle Length 84 in
- Head Material Poly Wool
- Colour Coding System Not Colour Coded
- Country of Origin South Africa
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.37
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.77
/ each