!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION DRILL BIT, RIGHT HAND, STEAM OXIDE, 135 ° , 12 IN OVERALL LENGTH, HSS

EXTENSION DRILL BIT, RIGHT HAND, STEAM OXIDE, 135 ° , 12 IN OVERALL LENGTH, HSS

CLARKSON-OSBORN

EXTENSION DRILL BIT, RIGHT HAND, STEAM OXIDE, 135 ° , 12 IN OVERALL LENGTH, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION DRILL BIT, RIGHT HAND, STEAM OXIDE, 135 ° , 12 IN OVERALL LENGTH, HSS

EXTENSION DRILL BIT, RIGHT HAND, STEAM OXIDE, 135 ° , 12 IN OVERALL LENGTH, HSS

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR65008
  • Mfr. Model # DR65008
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This high speed steel extension drill bit has a ⅛ inch diameter shank. This extension drill bit has a steam oxide finish. It has a 12 inch length. Plus it has 1⅝ inch spiral flutes, a right hand cutting direction, and a 135 Degrees drill point.

Technical Specs

  • ItemExtension Drill
  • Decimal Equivalent0.1250 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute Length1 5/8 in
  • Shank Dia.1/8 in
  • Overall Length12 in
  • Drill Bit GroupingIndividual
  • Drill Bit Size 1/8 in
  • Measurement System Fractional Inch
  • Finish - Machining Steam Oxide
  • Flute Type Regular Spiral
  • Cutting Direction Right Hand
  • Shank Length 10.375 in
  • Drill Length Class Long Aircraft
  • Material Grade - Machining High Speed Steel
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list