AUTOMATIC FLUSH VALVE: SLOAN ECOS, 0.125 GPF, 11½ IN ROUGH-IN, BATTERY, EXPOSED
AUTOMATIC FLUSH VALVE: SLOAN ECOS, 0.125 GPF, 11½ IN ROUGH-IN, BATTERY, EXPOSED
SLOAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Sloan ECOS series automatic flush valve includes four AA batteries. It has a three-year manufacturer's warranty. In addition, it meets the standards for ADA, ANSI/ASME 112.19.2 and ASSE 1037. It has a chrome finish.
Technical Specs
Item Automatic Flush Valve
Fixture Connection Top Spud
Basic Power Source Battery
Flush Mode Single Flush
Flush Valve Design Diaphragm
Spud Coupling 3/4 in
Sensor Range 15 in to 30 in
Finish Chrome
Manufacturers Warranty Length 3 yr
Plumbing Brand Sloan
Flush Valve Location Exposed
For Use With Category Urinals
Battery Life 3 yr @ 4,000 Flushes/Month
Gallons per Flush 0.125 gpf
Rough-In 11 1/2 in
Inlet Size 3/4 in IPS
Pressure Range 15 to 100 psi
Includes (4) AA Batteries
Standards ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037
Series ECOS
Country of Origin United States
(subject to change)
Related Products
SLOAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$344.39
/ EACH
SLOAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$123.36
/ EACH