This Sloan G2 series automatic flush valve includes control stop, tailpiece, valve body. It has a three-year manufacturer's warranty. In addition, it meets the standards for ADA and ASSE 1037. It has a chrome finish.
Technical Specs
ItemAutomatic Flush Valve
Fixture ConnectionTop Spud
Basic Power SourceBattery
Flush ModeSingle Flush
Flush Valve DesignDiaphragm
Spud Coupling1 1/2 in
Sensor Range22 in to 42 in
FinishChrome
Manufacturers Warranty Length3 yr
Plumbing BrandSloan
Flush Valve LocationExposed
For Use With CategoryToilets
Battery Life3 yr @ 4,000 Flushes/Month
Gallons per Flush1.28 gpf
Rough-In11 1/2 in
Inlet Size1 in IPS
Pressure Range15 to 100 psi
IncludesControl Stop, Tailpiece, Valve Body
StandardsADA Compliant, ASSE 1037
SeriesG2
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Environmental Attribute: Toilet Uses 1.28 gpf or Less