!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTOMATIC FLUSH VALVE: SLOAN, 3.5 GPF, 11½ IN ROUGH-IN, 1½ IN SPUD COUPLING

AUTOMATIC FLUSH VALVE: SLOAN, 3.5 GPF, 11½ IN ROUGH-IN, 1½ IN SPUD COUPLING

SLOAN

AUTOMATIC FLUSH VALVE: SLOAN, 3.5 GPF, 11½ IN ROUGH-IN, 1½ IN SPUD COUPLING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMATIC FLUSH VALVE: SLOAN, 3.5 GPF, 11½ IN ROUGH-IN, 1½ IN SPUD COUPLING

AUTOMATIC FLUSH VALVE: SLOAN, 3.5 GPF, 11½ IN ROUGH-IN, 1½ IN SPUD COUPLING

SLOAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $836.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2LRZ5
  • Mfr. Model # Sloan 110 DFB SMO
  • UNSPSC # 40141616
  • CATALOGUE PAGE # 1715
  • Shipping Weight 9.34 lbs

Product Details

This Sloan automatic flush valve includes control stop, tailpiece, valve body. It has a five-year manufacturer's warranty. In addition, it meets the standards for ANSI/ASME A112.19.2 and ASSE 1037. It has a chrome finish.

Technical Specs

  • ItemAutomatic Flush Valve
  • Fixture ConnectionTop Spud
  • Basic Power SourceBattery
  • Flush ModeSingle Flush
  • Flush Valve DesignDiaphragm
  • Spud Coupling1 1/2 in
  • Sensor Range8 in to 54 in
  • FinishChrome
  • Manufacturers Warranty Length5 yr
  • Plumbing BrandSloan
  • Flush Valve Location Exposed
  • For Use With Category Toilets
  • Battery Life 2 yr @ 3,000 Flushes/Month
  • Gallons per Flush 3.5 gpf
  • Rough-In 11 1/2 in
  • Inlet Size 1 in IPS
  • Pressure Range 15 to 100 psi
  • Includes Control Stop, Tailpiece, Valve Body
  • Standards ANSI/ASME A112.19.2, ASSE 1037
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories