This American Standard Selectronic series automatic flush valve includes 1 inch i.p.s. angle stop with back-Flow protection, cover tube, sweat solder kit, vandal-resistant cap, wall flange. It has a five-year manufacturer's warranty. In addition, it meets the standards for ADA, ANSI/ASME 112.19.2 and ASSE 1037. It has a chrome finish.
Technical Specs
ItemAutomatic Flush Valve
Fixture ConnectionTop Spud
Basic Power SourceBattery
Flush ModeDual Flush
Flush Valve DesignPiston
Spud Coupling1 1/2 in
Sensor Range15 3/4 in to 31 1/2 in
FinishChrome
Manufacturers Warranty Length5 yr
Plumbing BrandAmerican Standard
Flush Valve LocationExposed
For Use With CategoryToilets
Battery Life4 yr @ 4,000 Flushes/Month
Gallons per Flush1.1 gpf, 1.28 gpf
Rough-In11 1/2 in
Inlet Size1 in IPS
Pressure Range25 to 80 psi
Includes1 in I.P.S. Angle Stop with Back-Flow Protection, Cover Tube, Sweat Solder Kit, Vandal-Resistant Cap, Wall Flange