!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL FLUSH VALVE: ZURN AQUAVANTAGE Z6000AV, 1.28 GPF, 24 IN ROUGH-IN, DIAPHRAGM

MANUAL FLUSH VALVE: ZURN AQUAVANTAGE Z6000AV, 1.28 GPF, 24 IN ROUGH-IN, DIAPHRAGM

ZURN

MANUAL FLUSH VALVE: ZURN AQUAVANTAGE Z6000AV, 1.28 GPF, 24 IN ROUGH-IN, DIAPHRAGM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL FLUSH VALVE: ZURN AQUAVANTAGE Z6000AV, 1.28 GPF, 24 IN ROUGH-IN, DIAPHRAGM

MANUAL FLUSH VALVE: ZURN AQUAVANTAGE Z6000AV, 1.28 GPF, 24 IN ROUGH-IN, DIAPHRAGM

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $375.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45ND11
  • Mfr. Model # Z6000AV-2-HET
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

This Zurn manual flush valve includes adjustable tailpiece, and flange for top spud connection, high back pressure vacuum breaker, one piece hex coupling nut, spud coupling. It has a three-year manufacturer's warranty. In addition, it meets the standards for ADA, ANSI/ASME A112.19.2-2003, CAN/CSA B45. It has a polished chrome finish.

Technical Specs

  • ItemManual Flush Valve
  • Fixture ConnectionTop Spud
  • Flush ModeSingle Flush
  • Flush Valve DesignDiaphragm
  • Spud Coupling1 1/2 in
  • Pressure Range10 to 100 psi
  • IncludesAdjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling
  • StandardsADA Compliant, ANSI/ASME A112.19.2-2003, CAN/CSA B45
  • Flush Valve Location Exposed
  • For Use With Category Toilets
  • Gallons per Flush 1.28 gpf
  • Rough-In 24 in
  • Inlet Size 1 in IPS
  • Finish Polished Chrome
  • Manufacturers Warranty Length 3 yr
  • Plumbing Brand Zurn
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list